Motion
140F30H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 30 Teeth, F Bushing
Mi Item #00176498
MFR #140F30H
Price$965.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 30 Teeth, F Bushing
Mi Item #00176498
MFR #140F30H

Mfr description
H140F30 QD SPROCKET HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$965.34/each

Specifications

Dimensions

  • Bushing Size
    F
  • Weight
    59.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)