Motion
140J40
QD Bushed Sprocket - 40 Teeth, J Bushing
MI ITEM #00176513
MFR #140J40
Your Price$1,306.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 40 Teeth, J Bushing
MI ITEM #00176513
MFR #140J40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,306.01/each(List $1,567.22)

Overview

Mfr description
140J40 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    4.4380 in
  • Length Through Bore
    3.1880 in
  • Outside Diameter
    23.2900 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    22.3050 in
  • Caliper Diameter
    21.3060 in
  • Hub Type
    C
  • Hub Diameter
    7.2500 in
  • Manufacturer Upc Number
    97039380937
  • UPC_NO
    097039380937
  • Weight
    101.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text