Motion
140J45

BROWNING
140J45

3332699 QD Bushed Sprocket - QD, 140 / 1-3/4 in, 45 Teeth, J Bushing, Steel Material
Mi Item #00176514
MFR #140J45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140J45

3332699 QD Bushed Sprocket - QD, 140 / 1-3/4 in, 45 Teeth, J Bushing, Steel Material
Mi Item #00176514
MFR #140J45

Mfr description
140J45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.5000 in to 4.5000 in
  • Bushing Size
    J
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    4.5100 in
  • Outside Diameter
    26.0950 in
  • Overall Width
    4.5100 in
  • Pitch Diameter
    25.0870 in
  • Tooth Width
    0.9240 in
  • Weight
    133.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    140J45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289249039
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289249039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)