Motion
40B26-5/8

BOSTON GEAR
40B26-5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 26 Teeth, Steel Material
MI ITEM #00176519
MFR #40B26-5/8
List Price$798.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
40B26-5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 26 Teeth, Steel Material
MI ITEM #00176519
MFR #40B26-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$798.48/each for your price

Overview

Mfr description
40B26-5/8 SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Pitch Type
    Single
  • Pitch Diameter
    4.1480 in
  • Tooth Width
    0.2840 in
  • Hub Diameter
    3.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Weight
    2.91 lbs
  • Manufacturer Upc Number
    781711361269
  • UPC_NO
    781711361269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text