Motion
140J54
QD Bushed Sprocket - 54 Teeth, J Bushing
Mi Item #00176532
MFR #140J54
Price$2,616.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 54 Teeth, J Bushing
Mi Item #00176532
MFR #140J54

Mfr description
140J54 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,616.73/each

Specifications

Dimensions

  • Bushing Size
    J
  • Caliper Diameter
    29.0970 in
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    3.1880 in
  • Maximum Bore Diameter
    4.4380 in
  • Outside Diameter
    31.1000 in
  • Pitch Diameter
    30.0970 in
  • Tooth Width
    0.9240 in
  • Weight
    137.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039380968
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)