Motion
140M70
QD Bushed Sprocket - 70 Teeth, M Bushing, Steel Material
Mi Item #00176542
MFR #140M70
Price$3,740.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 70 Teeth, M Bushing, Steel Material
Mi Item #00176542
MFR #140M70

Mfr description
140M70 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,740.44/each

Specifications

Dimensions

  • Bushing Bore Range
    1.9375 to 5.5000 in
  • Bushing Size
    M
  • Caliper Diameter
    38.0060 in
  • Hub Diameter
    9.0000 in
  • Length Through Bore
    5.1875 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    40.0200 in
  • Pitch Diameter
    39.0060 in
  • Tooth Width
    0.9240 in
  • Weight
    197.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    C
  • Manufacturer Upc Number
    097039380982
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)