Motion
140M80
QD Bushed Sprocket - 80 Teeth, M Bushing, Steel Material
Mi Item #00176545
MFR #140M80
Price$4,208.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 80 Teeth, M Bushing, Steel Material
Mi Item #00176545
MFR #140M80

Mfr description
140M80 QD SPROCKET-RIM ONLY
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,208.69/each

Specifications

Dimensions

  • Bushing Bore Range
    2 to 5-1/2 in
  • Bushing Size
    M
  • Caliper Diameter
    43.5748 in
  • Hub Diameter
    9 in
  • Hub Outside Diameter
    9.5000 in
  • Hub Projection
    1-13/32 in, 2-17/32 in
  • Length Through Bore
    5.1875 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    45.5900 in
  • Overall Width
    6-3/4 in
  • Pitch Diameter
    44.5748 in
  • Storage Dimension Height
    5.1875 in
  • Storage Dimension Length
    45.5900 in
  • Storage Dimension Width
    45.5900 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    348.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950026480
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950026480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)