Motion
160E12
Bushed Roller Chain Sprocket - 12 Teeth, E Bushing, Steel Material
Mi Item #00176550
MFR #160E12
Price$547.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 12 Teeth, E Bushing, Steel Material
Mi Item #00176550
MFR #160E12

Mfr description
160E12 SPK ROLLER B QD
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.59/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Caliper Diameter
    6.7024 in
  • Hub Diameter
    6 in
  • Hub Outside Diameter
    5.8070 in
  • Hub Projection
    15/32 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.3125 in
  • Outside Diameter
    8.6640 in
  • Overall Width
    2-15/16 in
  • Pitch Diameter
    7.7274 in
  • Storage Dimension Height
    1.6250 in
  • Storage Dimension Length
    8.6640 in
  • Storage Dimension Width
    8.6640 in
  • Tooth Thickness
    1.1560 in
  • Tooth Width
    1.156 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Number Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950026800
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950026800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)