Motion
160E12
12 Teeth
MI ITEM #00176552
MFR #160E12
Price$712.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Teeth
MI ITEM #00176552
MFR #160E12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.51/each

Specifications

Dimensions

  • Caliper Diameter
    6.6030 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    8.6600 in
  • Pitch Diameter
    7.7280 in
  • Tooth Width
    1.1560 in
  • Weight
    11 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039381002
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
160E12 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text