Motion
160E13
QD Bushed Sprocket - 13 Teeth, E Bushing, Steel Material
Mi Item #00176561
MFR #160E13
Price$536.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 13 Teeth, E Bushing, Steel Material
Mi Item #00176561
MFR #160E13

Mfr description
160E13 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.69/each

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Bushing Size
    E
  • Caliper Diameter
    7.1710 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    9.3100 in
  • Pitch Diameter
    8.3580 in
  • Tooth Width
    1.1560 in
  • Weight
    15.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039381019
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)