Motion
160F17
Bushed Roller Chain Sprocket - 17 Teeth, F Bushing
MI ITEM #00176600
MFR #160F17
List Price$956.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 17 Teeth, F Bushing
MI ITEM #00176600
MFR #160F17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$956.19/each for your price

Overview

Mfr description
160F17 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    11.9000 in
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    10.8850 in
  • Caliper Diameter
    9.7130 in
  • Hub Type
    B
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    97039381057
  • UPC_NO
    097039381057
  • Weight
    31.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text