Motion
160F19
19 Teeth
Mi Item #00176622
MFR #160F19
Price$1,067.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Teeth
Mi Item #00176622
MFR #160F19

Mfr description
160F19 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.50/each

Specifications

Dimensions

  • Caliper Diameter
    10.9850 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    13.1900 in
  • Pitch Diameter
    12.1510 in
  • Tooth Width
    1.1560 in
  • Weight
    38 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039381071
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)