Motion
H160F19

BROWNING
H160F19

3334539 QD Bushed Sprocket - QD, 160 / 2 in, 19 Teeth, F Bushing, Steel, Hardened Teeth Material
Mi Item #00176623
MFR #H160F19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160F19

3334539 QD Bushed Sprocket - QD, 160 / 2 in, 19 Teeth, F Bushing, Steel, Hardened Teeth Material
Mi Item #00176623
MFR #H160F19

Mfr description
H160F19 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Bushing Size
    F
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    3.6800 in
  • Outside Diameter
    13.1900 in
  • Overall Width
    3.6800 in
  • Pitch Diameter
    12.1510 in
  • Tooth Width
    1.1560 in
  • Weight
    49.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3334539
  • Manufacturer Upc Number
    662289242665
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289242665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)