Motion
160F20
Bushed Roller Chain Sprocket - 20 Teeth, F Bushing
Mi Item #00176631
MFR #160F20
Price$1,261.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 20 Teeth, F Bushing
Mi Item #00176631
MFR #160F20

Mfr description
160F20 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.21/each

Specifications

Dimensions

  • Bushing Size
    F
  • Caliper Diameter
    11.6590 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    13.8300 in
  • Pitch Diameter
    12.7850 in
  • Tooth Width
    1.1560 in
  • Weight
    43.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039381088
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)