Motion
160F21H
Bushing Bore Roller Chain Sprocket - QD, 160 / 2 in, 21 Teeth, F Bushing
MI ITEM #00176644
MFR #160F21H
List Price$1,267.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 160 / 2 in, 21 Teeth, F Bushing
MI ITEM #00176644
MFR #160F21H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,267.02/each for your price

Overview

Mfr description
H160F21 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • UPC_NO
    097039382597
  • Weight
    46.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text