Motion
160F23
Bushed Roller Chain Sprocket - 23 Teeth, F Bushing
MI ITEM #00176660
MFR #160F23
Your Price$1,233.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 23 Teeth, F Bushing
MI ITEM #00176660
MFR #160F23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,233.38/each(List $1,480.06)

Overview

Mfr description
160F23 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    15.7500 in
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    14.6880 in
  • Caliper Diameter
    13.5290 in
  • Hub Type
    B
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    97039381118
  • UPC_NO
    097039381118
  • Weight
    57.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text