Motion
160F24
24 Teeth
MI ITEM #00176669
MFR #160F24
Price$1,569.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Teeth
MI ITEM #00176669
MFR #160F24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,569.47/each

Specifications

Dimensions

  • Caliper Diameter
    14.1970 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    16.3900 in
  • Pitch Diameter
    15.3230 in
  • Tooth Width
    1.1560 in
  • Weight
    59 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039381125
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
160F24 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text