Motion
160F25
25 Teeth
Mi Item #00176678
MFR #160F25
Price$1,415.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Teeth
Mi Item #00176678
MFR #160F25

Mfr description
160F25 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.93/each

Specifications

Dimensions

  • Caliper Diameter
    14.8010 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    17.0300 in
  • Pitch Diameter
    15.9580 in
  • Tooth Width
    1.1560 in
  • Weight
    64 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039381132
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)