Motion
160J26
QD Bushed Sprocket - 26 Teeth, J Bushing
Mi Item #00176687
MFR #160J26
Price$1,393.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 26 Teeth, J Bushing
Mi Item #00176687
MFR #160J26

Mfr description
160J26 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,393.84/each

Specifications

Dimensions

  • Bushing Size
    J
  • Caliper Diameter
    15.4670 in
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    3.1880 in
  • Maximum Bore Diameter
    4.4380 in
  • Outside Diameter
    17.6700 in
  • Pitch Diameter
    16.5930 in
  • Tooth Width
    1.1560 in
  • Weight
    75.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039381149
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)