Motion
160J28
28 Teeth
MI ITEM #00176696
MFR #160J28
Price$1,570.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Teeth
MI ITEM #00176696
MFR #160J28

Mfr description
160J28 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.24/each

Specifications

Dimensions

  • Caliper Diameter
    16.7370 in
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    3.1880 in
  • Maximum Bore Diameter
    4.4380 in
  • Outside Diameter
    18.9500 in
  • Pitch Diameter
    17.8530 in
  • Tooth Width
    1.1560 in
  • Weight
    84 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039381163
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)