Motion
160J30
QD Bushed Sprocket - 30 Teeth, J Bushing
MI ITEM #00176708
MFR #160J30
List Price$1,964.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 30 Teeth, J Bushing
MI ITEM #00176708
MFR #160J30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,964.73/each for your price

Overview

Mfr description
160J30 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    4.4380 in
  • Length Through Bore
    3.1880 in
  • Outside Diameter
    20.2300 in
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    19.1340 in
  • Caliper Diameter
    18.0090 in
  • Hub Type
    C
  • Hub Diameter
    7.2500 in
  • Manufacturer Upc Number
    97039381170
  • UPC_NO
    097039381170
  • Weight
    103.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text