Motion
160J30H
Bushing Bore Roller Chain Sprocket - QD, 160 / 2 in, 30 Teeth, J Bushing, Steel Material
MI ITEM #00176712
MFR #160J30H
Price$2,042.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 160 / 2 in, 30 Teeth, J Bushing, Steel Material
MI ITEM #00176712
MFR #160J30H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,042.40/each

Specifications

Dimensions

  • Bushing Bore Range
    3-13/16 to 4-1/2 in
  • Bushing Size
    J
  • Hub Diameter
    8 in
  • Hub Projection
    1-3/16 in
  • Length Through Bore
    3.1875 in
  • Outside Diameter
    20.228 in
  • Overall Width
    4-1/2 in
  • Pitch Diameter
    19.134 in
  • Tooth Width
    1.156 in
  • Weight
    103.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382665

Overview

Mfr description
H160J30 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text