Motion
160J35
QD Bushed Sprocket - 35 Teeth, J Bushing, Steel Material
MI ITEM #00176717
MFR #160J35
List Price$2,164.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 35 Teeth, J Bushing, Steel Material
MI ITEM #00176717
MFR #160J35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,164.03/each for your price

Overview

Mfr description
160J35 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    4.4380 in
  • Length Through Bore
    3.1875 in
  • Bushing Bore Range
    1.4375 to 4.5000 in
  • Outside Diameter
    23.4200 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    22.3120 in
  • Caliper Diameter
    21.1640 in
  • Hub Type
    C
  • Hub Diameter
    7.2500 in
  • Manufacturer Upc Number
    097039381194
  • UPC_NO
    097039381194
  • Weight
    119.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text