Motion
160M45
QD Bushed Sprocket - 45 Teeth, M Bushing
MI ITEM #00176727
MFR #160M45
Price$2,683.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 45 Teeth, M Bushing
MI ITEM #00176727
MFR #160M45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,683.07/each

Specifications

Dimensions

  • Bushing Size
    M
  • Caliper Diameter
    27.5290 in
  • Hub Diameter
    9.0000 in
  • Length Through Bore
    5.1880 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    29.8000 in
  • Pitch Diameter
    28.6710 in
  • Tooth Width
    1.1560 in
  • Weight
    220.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039381217
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381217

Overview

Mfr description
160M45 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text