Motion
160M60
QD Bushed Sprocket - 60 Teeth, M Bushing, Steel Material
MI ITEM #00176737
MFR #160M60
Your Price$3,869.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 60 Teeth, M Bushing, Steel Material
MI ITEM #00176737
MFR #160M60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,869.08/each(List $4,642.90)

Overview

Mfr description
160M60 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    M
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    5.5000 in
  • Length Through Bore
    5.1875 in
  • Bushing Bore Range
    4-7/8 to 5-1/2 in
  • Outside Diameter
    39.362 in
  • Pitch Type
    Single
  • Tooth Width
    1.156 in
  • Pitch Diameter
    38.214 in
  • Caliper Diameter
    37.0890 in
  • Hub Type
    C
  • Overall Width
    6-3/4 in
  • Hub Diameter
    10 in
  • Hub Projection
    2-11/16 in
  • Manufacturer Upc Number
    97039381231
  • UPC_NO
    097039381231
  • Weight
    315.00 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text