Motion
160M70
QD Bushed Sprocket - 70 Teeth, M Bushing
Mi Item #00176742
MFR #160M70
Price$5,102.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 70 Teeth, M Bushing
Mi Item #00176742
MFR #160M70

Mfr description
160M70 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,102.98/each

Specifications

Dimensions

  • Bushing Size
    M
  • Caliper Diameter
    43.4530 in
  • Hub Diameter
    9.0000 in
  • Length Through Bore
    5.1880 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    45.7300 in
  • Pitch Diameter
    44.5780 in
  • Tooth Width
    1.1560 in
  • Weight
    430.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039381248
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)