Motion
160M80
QD Bushed Sprocket - QD Bushing, 160 / 2 in, 80 Teeth, M Bushing, Steel Material
MI ITEM #00176749
MFR #160M80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - QD Bushing, 160 / 2 in, 80 Teeth, M Bushing, Steel Material
MI ITEM #00176749
MFR #160M80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.9375 to 5.5000 in
  • Bushing Size
    M
  • Length Through Bore
    5.1875 in
  • Pitch Diameter
    50.9420 in
  • Tooth Width
    1.1560 in
  • Weight
    445.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    097039381255
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039381255

Overview

Mfr description
160M80 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text