Motion
200J16S

BROWNING
200J16S

3333036 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 16 Teeth, J Bushing, Steel Material
MI ITEM #00176766
MFR #200J16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200J16S

3333036 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 16 Teeth, J Bushing, Steel Material
MI ITEM #00176766
MFR #200J16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200J16S SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    16
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.5100 in
  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Outside Diameter
    14.0700 in
  • Pitch Type
    Single
  • Tooth Width
    1.3890 in
  • Pitch Diameter
    12.8150 in
  • Overall Width
    4.5100 in
  • Hub Diameter
    7.2500 in
  • Manufacturer Upc Number
    662289298518
  • UPC_NO
    662289298518
  • Manufacturer Catalog Number
    3333036
  • Manufacturer Catalog
  • Weight
    48.95 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text