Motion
200M17
QD Bushed Sprocket - 17 Teeth, M Bushing, Steel Material
MI ITEM #00176771
MFR #200M17
Your Price$1,466.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 17 Teeth, M Bushing, Steel Material
MI ITEM #00176771
MFR #200M17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,466.60/each(List $1,812.57)

Overview

Mfr description
200M17 QD SPROCKET-RIM ONLY
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    200 / 2-1/2 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    M
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    5.5000 in
  • Length Through Bore
    5.1875 in
  • Bushing Bore Range
    2 to 5-1/2 in
  • Outside Diameter
    14.8740 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.389 in
  • Tooth Thickness
    1.3890 in
  • Pitch Diameter
    13.6055 in
  • Caliper Diameter
    11.9855 in
  • Hub Type
    C
  • Overall Width
    6-3/4 in
  • Hub Diameter
    9 in
  • Hub Outside Diameter
    9.5000 in
  • Hub Projection
    2-5/16 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    5.1875 in
  • Storage Dimension Length
    14.8740 in
  • Storage Dimension Width
    14.8740 in
  • Manufacturer Upc Number
    697950028378
  • UPC_NO
    697950028378
  • Manufacturer Catalog
  • Chain Number
    200
  • Weight
    76.00 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text