Motion
200M25

BROWNING
200M25

3333127 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 25 Teeth, M Bushing, Steel Material
MI ITEM #00176804
MFR #200M25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200M25

3333127 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 25 Teeth, M Bushing, Steel Material
MI ITEM #00176804
MFR #200M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200M25 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    M
  • Number Of Teeth
    25
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Outside Diameter
    21.2900 in
  • Pitch Type
    Single
  • Tooth Width
    1.3890 in
  • Pitch Diameter
    19.9470 in
  • Overall Width
    6.7500 in
  • Hub Diameter
    9.0000 in
  • Manufacturer Upc Number
    662289250462
  • UPC_NO
    662289250462
  • Manufacturer Catalog Number
    3333127
  • Manufacturer Catalog
  • Weight
    140.00 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text