Motion
200M26

BROWNING
200M26

3333135 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 26 Teeth, M Bushing, Steel Material
Mi Item #00176808
MFR #200M26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200M26

3333135 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 26 Teeth, M Bushing, Steel Material
Mi Item #00176808
MFR #200M26

Mfr description
200M26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Bushing Size
    M
  • Hub Diameter
    9.0000 in
  • Length Through Bore
    6.7500 in
  • Outside Diameter
    22.0900 in
  • Overall Width
    6.7500 in
  • Pitch Diameter
    20.7400 in
  • Tooth Width
    1.3890 in
  • Weight
    185.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3333135
  • Manufacturer Upc Number
    662289250493
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289250493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)