Motion
200N45
QD Bushed Sprocket - 45 Teeth, N Bushing, Steel Material
Mi Item #00176837
MFR #200N45
Price$5,010.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 45 Teeth, N Bushing, Steel Material
Mi Item #00176837
MFR #200N45

Mfr description
200N45 QD SPROCKET-RIM ONLY
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,010.83/each

Specifications

Dimensions

  • Bushing Bore Range
    2-7/16 to 6 in
  • Bushing Size
    N
  • Caliper Diameter
    34.2552 in
  • Hub Diameter
    10 in
  • Hub Outside Diameter
    10.5000 in
  • Hub Projection
    3-3/16 in
  • Length Through Bore
    6.2500 in
  • Maximum Bore Diameter
    6.0000 in
  • Outside Diameter
    37.2520 in
  • Overall Width
    8-1/8 in
  • Pitch Diameter
    35.8390 in
  • Storage Dimension Height
    6.2500 in
  • Storage Dimension Length
    37.2520 in
  • Storage Dimension Width
    37.2520 in
  • Tooth Thickness
    1.3890 in
  • Tooth Width
    1.389 in
  • Weight
    348.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Number Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950028811
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950028811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)