Motion
200N54

BROWNING
200N54

3333200 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 54 Teeth, N Bushing, Steel Material
Mi Item #00176840
MFR #200N54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200N54

3333200 QD Bushed Sprocket - QD, 200 / 2-1/2 in, 54 Teeth, N Bushing, Steel Material
Mi Item #00176840
MFR #200N54

Mfr description
200N54 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    2.4375 to 5.8750 in
  • Bushing Size
    N
  • Hub Diameter
    10.0000 in
  • Length Through Bore
    8.1250 in
  • Outside Diameter
    44.4200 in
  • Overall Width
    8.1250 in
  • Pitch Diameter
    42.9950 in
  • Tooth Width
    1.3890 in
  • Weight
    378.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3333200
  • Manufacturer Upc Number
    662289250806
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289250806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)