Motion
25B11SS
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 11 Teeth, Stainless Steel Material
MI ITEM #00176857
MFR #25B11SS
List Price$144.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 11 Teeth, Stainless Steel Material
MI ITEM #00176857
MFR #25B11SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.53/each for your price

Overview

Mfr description
25B11SS 1/4 BORE

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Hub Diameter
    0.5625 in
  • Hub Type
    B
  • Hub Projection
    0.5000 in
  • Outside Diameter
    1.0010 in
  • Pitch Diameter
    0.8870 in
  • Tooth Width
    0.1100 in
  • Manufacturer Upc Number
    097039390240
  • UPC_NO
    097039390240
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text