Motion
25B14
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 14 Teeth
Mi Item #00176868
MFR #25B14
Price$165.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 14 Teeth
Mi Item #00176868
MFR #25B14

Mfr description
25B14SS 1/4 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.16/each

Specifications

Dimensions

  • Caliper Diameter
    0.9940 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    0.8130 in
  • Length Through Bore
    0.5000 in
  • Maximum Bore Diameter
    0.5630 in
  • Outside Diameter
    1.2460 in
  • Pitch Diameter
    1.1240 in
  • Tooth Width
    0.1100 in
  • Weight
    0.08 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313331
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)