Motion
25B18SS
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00176878
MFR #25B18SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 18 Teeth, Steel Material
MI ITEM #00176878
MFR #25B18SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B18SS SPKT

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Type
    B
  • Pitch Diameter
    1.4400 in
  • Tooth Width
    0.1100 in
  • Manufacturer Upc Number
    781711694695
  • UPC_NO
    781711694695
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text