Motion
25B19
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 19 Teeth
Mi Item #00176885
MFR #25B19
Price$183.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 19 Teeth
Mi Item #00176885
MFR #25B19

Mfr description
25B19SS 1/4 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.44/each

Specifications

Dimensions

  • Weight
    0.19 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)