Motion
25B25SS
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00176895
MFR #25B25SS
Your Price$186.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00176895
MFR #25B25SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$186.41/each(List $214.37)

Overview

Mfr description
25B25SS 3/8 BORE

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.6250 in
  • Hub Diameter
    1.5000 in
  • Hub Type
    B
  • Outside Diameter
    2.1290 in
  • Caliper Diameter
    1.8610 in
  • Pitch Diameter
    1.9950 in
  • Maximum Bore Diameter
    1.0000 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    097039390387
  • UPC_NO
    097039390387
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text