Motion
25B30SS
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 30 Teeth, Stainless Steel Material
Mi Item #00176899
MFR #25B30SS
Price$249.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 25 / 1/4 in, B Hub, 30 Teeth, Stainless Steel Material
Mi Item #00176899
MFR #25B30SS

Mfr description
25B30SS 3/8 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.29/each

Specifications

Dimensions

  • Hub Diameter
    1-1/2 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    2.5290 in
  • Pitch Diameter
    2.392 in
  • Tooth Width
    0.11 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)