Specifications
Dimensions
- Pitch Diameter2.8680 in
- Tooth Width0.1100 in
- Weight0.44 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch25 / 1/4 in
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number781711694749
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth36
- Product TypeStock Bore Sprockets
- UPC_NO781711694749
Overview
Mfr description
25B36SS SPKT 69474