Specifications
Dimensions
- Caliper Diameter2.7390 in
- Chain Roller Diameter0.1300 in
- Chain Roller Width0.1250 in
- Hub Diameter1-1/2 in
- Hub Outside Diameter1.5000 in
- Hub Projection0.6406 in
- Length Through Bore0.7500 in
- Maximum Bore Diameter1.0000 in
- Outside Diameter3.0080 in
- Pitch Diameter2.8690 in
- Storage Dimension Height0.7500 in
- Storage Dimension Length3.3270 in
- Storage Dimension Width3.3270 in
- Tooth Thickness0.1100 in
- Tooth Width0.1100 in
- Weight0.56 lbs
Details
- Bore TypeRough Stock Bore
- Chain / Sprocket TypeStandard Roller Chain
- Chain Number & Pitch25 / 1/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Upc Number697950040912
- MaterialStainless Steel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth36
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
- Surface TreatmentProtective Coating
- UPC_NO697950040912
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)