Motion
25B36SS
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 36 Teeth, 0.3750 in Stock Bore, Stainless Steel Material
Mi Item #00176904
MFR #25B36SS
Price$402.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, "B" Hub, 36 Teeth, 0.3750 in Stock Bore, Stainless Steel Material
Mi Item #00176904
MFR #25B36SS

Mfr description
25B36SS 3/8 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.61/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Caliper Diameter
    2.7390 in
  • Chain Roller Diameter
    0.1300 in
  • Hub Diameter
    1.5000 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    3.0080 in
  • Pitch Diameter
    2.8890 in
  • Tooth Width
    0.1100 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039313539
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)