Motion
25B40 S
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
MI ITEM #00176905
MFR #25B40 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 40 Teeth, Steel Material
MI ITEM #00176905
MFR #25B40 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25B40 SS SPKT

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hub Type
    B
  • Pitch Diameter
    3.1860 in
  • Tooth Width
    0.1100 in
  • Manufacturer Upc Number
    781711694756
  • UPC_NO
    781711694756
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text