Overview
Mfr description
25B45SS 1/2 BORE
Specifications
- Chain Number & Pitch25 / 1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth45
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039390448
- Weight0.56 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data