Motion
25B60SS
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 60 Teeth, Steel Material
MI ITEM #00176917
MFR #25B60SS
List Price$681.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 60 Teeth, Steel Material
MI ITEM #00176917
MFR #25B60SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.77/each for your price

Overview

Mfr description
25B60SS 1/2 BORE

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.7500 in
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Outside Diameter
    4.9200 in
  • Caliper Diameter
    4.6470 in
  • Pitch Diameter
    4.7770 in
  • Maximum Bore Diameter
    1.3750 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    097039390455
  • UPC_NO
    097039390455
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text