Motion
35B9
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 9 Teeth
Mi Item #00176921
MFR #35B9
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 9 Teeth
Mi Item #00176921
MFR #35B9

Mfr description
35B9SS SB 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)