Motion
35B12
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 12 Teeth
MI ITEM #00176936
MFR #35B12
Your Price$138.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 12 Teeth
MI ITEM #00176936
MFR #35B12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$138.24/each(List $144.53)

Overview

Mfr description
35B12SS SB 1/2

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039390493
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text