Motion
35B15SS
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 15 Teeth, Stainless Steel Material
Mi Item #00176948
MFR #35B15SS
Price$159.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 15 Teeth, Stainless Steel Material
Mi Item #00176948
MFR #35B15SS

Mfr description
35B15SS SB 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.56/each

Specifications

Dimensions

  • Hub Diameter
    1-11/32 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    7/8 in
  • Outside Diameter
    1.9900 in
  • Pitch Diameter
    1.804 in
  • Tooth Width
    0.168 in
  • Weight
    0.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)