Motion
35B20SS
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 20 Teeth, Stainless Steel Material
MI ITEM #00176968
MFR #35B20SS
Price$205.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 35 / 3/8 in, B Hub, 20 Teeth, Stainless Steel Material
MI ITEM #00176968
MFR #35B20SS

Mfr description
35B20SS SB 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.38/each

Specifications

Dimensions

  • Hub Diameter
    1-15/16 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore Diameter
    1-5/16 in
  • Outside Diameter
    2.5900 in
  • Pitch Diameter
    2.397 in
  • Tooth Width
    0.168 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)