Overview
Mfr description
35B30SS SB 1/2
Specifications
- Chain Number & Pitch35 / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth30
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039390653
- Weight1.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data